Zoro Homepage

M5-0.80 Socket Head Cap Screw, Socket Flanged, Black Oxide Steel, 16 mm Length, 25 PK

  • Mfr # SCFS205016-025P1

  • Zoro # G3018687


product price: $12.29
/pk 25, $0.49/ea

Key Features

Socket Flanged Head
Hex Drive
Thread Size
M5-0.80
Material
Steel
Finish
Black Oxide
Drive Size
4 mm
Tensile Strength
176,900 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCFS205016-025P1
Zoro #
G3018687
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M5-0.80
Screw Length
16 mm
Drive Size
4 mm
Thread Length
16 mm
Vented Hole Size
Not Vented
Head Height
5 mm
Min. Thread Length
16 mm
Minimum Thread Length
16 mm
Head Diameter
8.5 mm
Dia./Thread Size
M5-0.80
Head Dia.
8.5 mm
Length
16 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Socket Flanged
Drive Type
Hex
Tensile Strength
176,900 psi
Standards
DIN 912
System of Measurement
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Rockwell Hardness
C39 to C44
Thread Style
Fully Threaded
Class
6g
Thread Type
Coarse
Thread Pitch
0.8 mm
Dimensional Standards
DIN 912
Material Grade/Class
Class 12.9
Thread Fit
6G
Pack Size
Small Pack
Screw Style
Socket Head Cap Screw
Screw Head Type
Cylindrical Flanged
Min. Tensile Strength
176,900 psi
Material Grade
Class 12.9
Fastener Finish
Black Oxide
Basic Material
Steel
Fastener Industry Standards
DIN 912

Description

Socket Head Cap Screw, Head Type Flanged Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M5-0.8, Minimum Thread Length 16 mm, Fastener Length 16 mm, Head Height 5 mm, Head Diameter 8.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products