Zoro Homepage

CAD Viewer & Download Files

M5-0.80 Socket Head Cap Screw, Socket, Plain 18-8 Stainless Steel, 20 mm Length, 50 PK

  • Mfr # M51050.050.0020

  • Zoro # G5346853

CAD Available

product price: $5.29
/pk 50, $0.11/ea

Key Features

Socket Head
Hex Drive
CAD Drawing
Thread Size
M5-0.80
Screw Length
20 mm
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51050.050.0020
Zoro #
G5346853
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M5-0.80
Screw Length
20 mm
Drive Size
4 mm
Vented Hole Size
Not Vented
Head Height
5 mm
Thread Length
20 mm
Min. Thread Length
20 mm
Minimum Head Height
4.82 mm
Maximum Head Height
5 mm
Minimum Thread Length
20 mm
Head Diameter
8.5 mm
Dia./Thread Size
M5-0.80
Head Dia.
8.5 mm
Length
20 mm

Details

CAD Available
Yes
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
DIN 912
System of Measurement
Metric
Rockwell Hardness
C32 to C39
Fastener Thread Type
Metric Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Thread Type
Coarse
Color
Silver
Proof Load
74,000 psi
Pack Size
Small Pack
Maximum Temperature
550 Degrees F
Seal Material
None
Minimum Yield Strength
81,000 psi
Includes Washer
No
Material Quality Standards
ASTM A307A
Dimensional Standards
DIN 912
Sealing Gasket
No
Thread Fit
6G
Non-Marring Tip
No
Minimum Temperature
-50 Degrees F
Resistance Properties
Corrosion Resistant
Thread Pitch
0.8 mm
Manufacturer Location
Globally Sourced
Material Grade/Class
18-8
Head Texture
Knurled
Basic Material
Stainless Steel
Screw Head Type
Cylindrical
Fastener Industry Standards
DIN 912
Material Grade
A2
Min. Tensile Strength
101,500 psi
Screw Style
Socket Head Cap Screw
Fastener Finish
Plain

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size M5x0.80, Minimum Thread Length 20 mm, Fastener Length 20 mm, Head Height 5 mm, Head Diameter 8.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products