Zoro Homepage

M5-0.80 Socket Head Cap Screw, Socket, Plain 316 Stainless Steel, 14 mm Length, 50 PK

  • Mfr # M55050.050.0014

  • Zoro # G5321836


product price: $5.89
/pk 50, $0.12/ea

Key Features

Socket Head
Hex Drive
Thread Size
M5-0.80
Screw Length
14 mm
Material
316 Stainless Steel
Finish
Plain
Drive Size
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M55050.050.0014
Zoro #
G5321836
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M5-0.80
Screw Length
14 mm
Drive Size
4 mm
Vented Hole Size
Not Vented
Thread Length
14 mm
Head Height
5 mm
Min. Thread Length
14 mm
Minimum Thread Length
14 mm
Head Diameter
8.5 mm
Dia./Thread Size
M5-0.80
Head Dia.
8.5 mm
Length
14 mm

Details

Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
DIN 912
System of Measurement
Metric
Thread Style
Fully Threaded
Rockwell Hardness
C39 to C44
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Dimensional Standards
DIN 912
Material Grade/Class
316
Pack Size
Small Pack
Thread Pitch
0.8 mm
Screw Head Type
Cylindrical
Basic Material
Stainless Steel
Material Grade
A4
Screw Style
Socket Head Cap Screw
Fastener Finish
Plain
Fastener Industry Standards
DIN 912
Min. Tensile Strength
700 N/sq mm

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M5x0.80, Minimum Thread Length 14 mm, Fastener Length 14 mm, Head Height 5 mm, Head Diameter 8.5 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products