Zoro Homepage

M5-0.80 Socket Head Cap Screw, Socket, Plain 316 Stainless Steel, 30 mm Length, 50 PK

  • Mfr # M55050.050.0030

  • Zoro # G5321933


product price: $8.59
/pk 50, $0.17/ea

Key Features

Socket Head
Hex Drive
Thread Size
M5-0.80
Screw Length
30 mm
Material
316 Stainless Steel
Finish
Plain
Drive Size
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M55050.050.0030
Zoro #
G5321933
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M5-0.80
Screw Length
30 mm
Drive Size
4 mm
Thread Length
25 mm
Head Height
5 mm
Vented Hole Size
Not Vented
Min. Thread Length
25 mm
Maximum Head Height
5 mm
Minimum Head Height
4.82 mm
Head Diameter
8.5 mm
Minimum Thread Length
25 mm
Head Dia.
8.5 mm
Dia./Thread Size
M5-0.80
Length
30 mm

Details

Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
DIN 912
System of Measurement
Metric
Thread Style
Partially Threaded
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Rockwell Hardness
C39 to C44
Thread Type
Coarse
Color
Silver
Proof Load
74,000 psi
Thread Fit
6G
Includes Washer
No
Minimum Temperature
-50 Degrees F
Material Grade/Class
316
Seal Material
None
Sealing Gasket
No
Thread Pitch
0.8 mm
Minimum Yield Strength
81,000 psi
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Dimensional Standards
DIN 912
Material Quality Standards
ASTM A307A
Head Texture
Knurled
Maximum Temperature
550 Degrees F
Resistance Properties
Corrosion Resistant
Non-Marring Tip
No
Basic Material
Stainless Steel
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
700 N/sq mm
Fastener Finish
Plain
Fastener Industry Standards
DIN 912
Material Grade
A4
Screw Head Type
Cylindrical

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M5-0.8, Minimum Thread Length 25 mm, Fastener Length 30 mm, Head Height 5 mm, Head Diameter 8.5 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products