Zoro Homepage

M5-0.80 Socket Head Cap Screw, Socket, Plain 316 Stainless Steel, 55 mm Length, 50 PK

  • Mfr # M55050.050.0055

  • Zoro # G1939729


product price: $15.45
/pk 50, $0.31/ea

Key Features

Socket Head
Hex Drive
Thread Size
M5-0.80
Screw Length
55 mm
Material
316 Stainless Steel
Finish
Plain
Drive Size
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M55050.050.0055
Zoro #
G1939729
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M5-0.80
Screw Length
55 mm
Drive Size
4 mm
Head Height
5 mm
Thread Length
25 mm
Min. Thread Length
25 mm
Minimum Thread Length
25 mm
Head Diameter
8.5 mm
Length
55 mm
Head Dia.
8.5 mm
Dia./Thread Size
M5-0.80

Details

Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
Tensile Strength
101,500 psi
Standards
DIN 912
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Thread Style
Partially Threaded
Thread Direction
Right Hand
Temp. Range
-58 Degrees to 302 Degrees
Thread Type
Coarse
Dimensional Standards
DIN 912
Pack Size
Small Pack
Thread Pitch
0.8 mm
Maximum Temperature
302 Degrees F
Material Grade/Class
316
Minimum Temperature
-58 Degrees F
Basic Material
Stainless Steel
Fastener Industry Standards
DIN 912
Material Grade
A4
Min. Tensile Strength
700 N/sq mm
Screw Head Type
Cylindrical
Screw Style
Socket Head Cap Screw
Fastener Finish
Plain

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M5x0.80, Minimum Thread Length 25 mm, Fastener Length 55 mm, Head Height 5 mm, Head Diameter 8.5 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.