Zoro Homepage

M5-0.80 Socket Head Cap Screw, Socket, Plain 316 Stainless Steel, 80 mm Length, 25 PK

  • Mfr # M55050.050.0080

  • Zoro # G1939710


product price: $18.39
/pk 25, $0.74/ea

Key Features

Socket Head
Hex Drive
Thread Size
M5-0.80
Screw Length
80 mm
Material
316 Stainless Steel
Finish
Plain
Drive Size
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M55050.050.0080
Zoro #
G1939710
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M5-0.80
Screw Length
80 mm
Drive Size
4 mm
Head Height
5 mm
Thread Length
25 mm
Min. Thread Length
25 mm
Minimum Thread Length
25 mm
Head Diameter
8.5 mm
Head Dia.
8.5 mm
Dia./Thread Size
M5-0.80
Length
80 mm

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M5x0.80, Minimum Thread Length 25 mm, Fastener Length 80 mm, Head Height 5 mm, Head Diameter 8.5 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.