This item is Discontinued.

Zoro Select M5 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 1200 PK L07160.050.0050

M5 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 1200 PK (Discontinued)

  • Mfr # L07160.050.0050
  • Zoro # G2091877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L07160.050.0050
Zoro #
G2091877
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M5
Screw Length
50 mm
Drive Size
4 mm
Thread Length
25 mm
Head Height
5 mm
Min. Thread Length
25 mm
Head Diameter
8.5 mm
Minimum Thread Length
25 mm
Dia./Thread Size
M5-0.80
Length
50 mm
Head Dia.
8.5 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 912
System of Measurement
Metric
Thread Style
Partially Threaded
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
C22 to C34
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Thread Type
Coarse
Thread Pitch
0.8 mm
Minimum Temperature
-58 Degrees F
Pack Size
Bulk Pack
Material Grade/Class
Class 8.8
Dimensional Standards
DIN 912
Maximum Temperature
302 Degrees F
Finish Type
Zinc Plated
Material Type
Steel
Basic Material
Steel
Material Grade
Class 8.8
Fastener Finish
Zinc Plated
Min. Tensile Strength
800 N/sq mm
Fastener Industry Standards
DIN 912
Screw Head Type
Cylindrical

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Zinc Plated, Thread Size M5x0.80, Minimum Thread Length 25 mm, Fastener Length 50 mm, Head Height 5 mm, Head Diameter 8.5 mm, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.