M5-0.80 x 10 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK
- Mfr # 31-PMP-5-10
- Zoro # G014846585
product price:Â
$
2.89
/pk of 10, $0.29/ea
Sold in multiples of 5Â pks for
$14.45
Key Features
Pan Head
Phillips Drive
System of Measurement
Metric
Material
18-8 Stainless Steel
Finish
Plain
Overall Length
10 mm
Material Grade/Class
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-PMP-5-10
- Zoro #
- G014846585
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M5-0.80
- Fastener Length
- 10 mm
- Overall Length
- 10 mm
- Wire Rope Length
- 10 mm
- Length
- 10 mm
Details
- System of Measurement
- Metric
- Head Type
- Pan
- Drive
- Phillips
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Item
- Machine Screw
- Material Grade/Class
- 18-8
- Type
- Machine Screw
- Shell Material
- Stainless Steel
Description
Thread-Locking Screw, Head Type Pan, Material Stainless Steel, Drive Phillips, Thread Size M5x0.80, Fastener Length 10 mm, Type Machine Screw, System of Measurement Metric, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.