Zoro Homepage

M5-0.80 x 12 mm Slotted Flat Machine Screw, Plain PEEK, 10 PK

  • Mfr # PKM508-12FHS-01

  • Zoro # G5576669


product price: $17.89
/pk 10, $1.79/ea

Key Features

Flat Head
Slotted Drive
System of Measurement
Metric
Material
PEEK
Finish
Plain
Tensile Strength
26,800 psi
Standards
ISO 9001:2008
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKM508-12FHS-01
Zoro #
G5576669
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M5-0.80
Fastener Length
12 mm
Head Height
2.7 mm
Head Dia.
10.1 mm
Head Width
10.1 mm
Screw Size
M5
Overall Length
12 mm
Maximum Head Height
2.7 mm
Maximum Head Width
10.1 mm
Recommended Hole Size
5 mm

Description

Machine Screw, Head Type Flat, Material PEEK, Finish Plain, Drive Slotted, Thread Size M5x0.80, Fastener Length 12 mm, Head Width 10.1 mm, Head Height 2.7 mm, Drive Size Not Applicable, Tensile Strength 26,800 psi, Dimensional Standards ISO 9001:2008, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 10.1 mm, Minimum Head Width Not Applicable, Maximum Head Height 2.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.