
M5-0.80 x 14 mm Phillips Pan Machine Screw, Zinc Yellow Steel, 1000 PK
Mfr # 369581
Zoro # G4686794
product price:Â $87.89
/pk 1000, $0.09/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
System of Measurement
Metric
Thread Size
M5-0.80
Fastener Length
14 mm
Material
Steel
Finish
Zinc Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
369581
Zoro #
G4686794
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M5-0.80
Fastener Length
14 mm
Details
System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Yellow
Standards
JIS B 1188
Item
Machine Screw
Description
M5X8W10 JIS B1188 Phil Pan Split Washer Flat Washer Sems M/S Zinc Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.