Zoro Homepage

M5-0.80 x 16 mm Slotted Pan Machine Screw, Plain PEEK, 10 PK

  • Mfr # PKM508-16PHS-01

  • Zoro # G5589643


product price: $16.29
/pk 10, $1.63/ea

Key Features

Pan Head
Slotted Drive
System of Measurement
Metric
Material
PEEK
Finish
Plain
Tensile Strength
26,800 psi
Standards
ISO 9001:2008
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKM508-16PHS-01
Zoro #
G5589643
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M5-0.80
Fastener Length
16 mm
Head Dia.
9.3 mm
Head Height
2.9 mm
Head Width
9.3 mm
Screw Size
M5
Overall Length
18.9 mm
Maximum Head Height
2.9 mm
Maximum Head Width
9.3 mm
Recommended Hole Size
5 mm

Description

Machine Screw, Head Type Pan, Material PEEK, Finish Plain, Drive Slotted, Thread Size M5x0.80, Fastener Length 16 mm, Head Width 9.3 mm, Head Height 2.9 mm, Drive Size Not Applicable, Tensile Strength 26,800 psi, Dimensional Standards ISO 9001:2008, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 9.3 mm, Minimum Head Width Not Applicable, Maximum Head Height 2.9 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.