Shop ZORO SELECT
See all product information
Create Account
M5-0.80 x 20 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 10 PK
- Mfr # 1-MPI-5-20
- Zoro # G014847179
product price:Â
$
3.59
/pk of 10, $0.36/ea
Sold in multiples of 5Â pks for
$17.95
Key Features
Pan Head
Phillips Drive
System of Measurement
Metric
Thread Size
M5-0.80
Fastener Length
20 mm
Drive Size
#2
Material
18-8 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-MPI-5-20
- Zoro #
- G014847179
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Head Type
- Pan
- Drive
- Phillips
- Material
- 18-8 Stainless Steel
- Finish
- Passivated
- Tensile Strength
- 70,000 psi
- Standards
- ASME B18.13
- Item
- SEMS Machine Screw
- Washer Type
- Internal Tooth
- Thread Style
- Fully Threaded
- Dimensional Standards
- ASME B18.13
- Thread Type
- Coarse
- Material Grade/Class
- 18-8
- Type
- Machine Screw
- Includes Washer
- Washer Included
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M5-0.80
- Fastener Length
- 20 mm
- Drive Size
- #2
- Washer Thickness
- 0.56 mm
- Overall Length
- 20 mm
- Washer Outside Diameter
- 9.6 mm
- Maximum Head Height
- 3.8 mm
- Maximum Head Width
- 10 mm
- Wire Rope Length
- 20 mm
- Length
- 20 mm
Description
SEMS Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M5x0.80, Fastener Length 20 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.13, Type Machine Screw, Washer Outside Diameter 9.6 mm, Washer Thickness 0.56 mm, Maximum Head Width 10 mm, Maximum Head Height 3.8 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.