Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

M5-0.80 x 20 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK

  • Mfr # 31-PMP-5-20

  • Zoro # G714846588

CAD Available

product price: $7.89
/pk 25, $0.32/ea
Sold in multiples of 2 for $15.78

Key Features

Pan Head
Phillips Drive
CAD Drawing
System of Measurement
Metric
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-PMP-5-20
Zoro #
G714846588
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M5-0.80
Fastener Length
20 mm
Overall Length
20 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Item
Machine Screw
Thread Style
Fully Threaded
Material Grade/Class
18-8
Type
Machine Screw
CAD Available
Yes

Description

Thread-Locking Screw, Head Type Pan, Material Stainless Steel, Drive Phillips, Thread Size M5x0.80, Fastener Length 20 mm, Type Machine Screw, System of Measurement Metric, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products