Zoro Homepage

M5-0.80 x 20 mm Slotted Pan Machine Screw, Plain Brass, 25 PK

  • Mfr # M48040.050.0020

  • Zoro # G9980284


product price: $17.59
/pk 25, $0.70/ea

Key Features

Pan Head
Slotted Drive
System of Measurement
Metric
Thread Size
M5-0.80
Material
Brass
Finish
Plain
Tensile Strength
53,663 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M48040.050.0020
Zoro #
G9980284
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M5-0.80
Fastener Length
20 mm
Head Height
3 mm
Head Dia.
1 mm
Head Width
9.5 mm
Screw Size
M5
Maximum Head Width
9.5 mm
Maximum Head Height
3 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Slotted
Material
Brass
Finish
Plain
Tensile Strength
53,663 psi
Standards
DIN 85, DIN EN ISO 1580
Item
Machine Screw
Dimensional Standards
DIN 85, DIN EN ISO 1580
Thread Type
Coarse
Pack Size
Small
Thread Pitch
0.8 mm
Thread Fit
6g
Thread Style
Fully Threaded
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material Brass, Finish Plain, Drive Slotted, Thread Size M5x0.80, Fastener Length 20 mm, Head Width 9.5 mm, Head Height 3 mm, Drive Size Not Applicable, Tensile Strength 53,663 psi, Dimensional Standards DIN 85, DIN EN ISO 1580, Pack Size Small, Type Machine Screw, Maximum Head Width 9.5 mm, Minimum Head Width Not Applicable, Maximum Head Height 3 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Thread Type Coarse, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.