
M5-0.80 x 20 mm Torx Pan Machine Screw, Black Oxide Steel, 1000 PK
Mfr # MI520MTPB
Zoro # G9719938
product price: $74.19
/pk 1000, $0.07/eaKey Features
Pan Head
Torx Drive
System of Measurement
Metric
Material
Steel
Finish
Black Oxide
Standards
ISO 7045
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MI520MTPB
Zoro #
G9719938
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M5-0.80
Fastener Length
20 mm
Details
System of Measurement
Metric
Head Type
Pan
Drive
Torx
Material
Steel
Finish
Black Oxide
Standards
ISO 7045
Item
Machine Screw
Thread Style
Fully Threaded
Description
Machine Screws,M5-0.8x20 ISO 70,Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.