M5-0.80 x 32.2 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK

  • Mfr # MPFJ050350-025P1

  • Zoro # G3026134


product price:  $12.15
/pk 25, $0.49/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Metric
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MPFJ050350-025P1
Zoro #
G3026134
UPC #
-
Country of Origin
Japan

Dimensions

Thread Size
M5-0.80
Fastener Length
32.2 mm
Drive Size
#2
Head Dia.
10.0 mm
Head Height
2.8 mm
Head Width
10 mm
Screw Size
M5
Overall Length
35 mm
Maximum Head Width
9.2 mm
Maximum Head Height
2.5 mm

Details

System of Measurement
Metric
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
Standards
JIS B 1111
Item
Machine Screw
Head Angle (Deg.)
90
Rockwell Hardness
B71 to B99
Material Grade/Class
4.8
Includes Nut
Nut Not Included
Thread Type
Coarse
Dimensional Standards
JIS B 1111
Includes Washer
Washer Not Included
Thread Pitch
0.8 mm
Pack Size
Small
Thread Style
Fully Threaded
Type
Machine Screw
Made in North America
Not Made in North America

Description

Machine Screws, Head Type Flat, Material Steel, Finish Zinc-Plated, Drive JIS Phillips, Thread Size M5x0.80, Fastener Length 35 mm, Head Width 10 mm, Head Height 2.8 mm, Drive Size #2, Tensile Strength 60,900 psi, Dimensional Standards JIS B 1111, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 9.2 mm, Minimum Head Width Not Applicable, Maximum Head Height 2.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.