M5-0.80 x 35 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK

  • Mfr # M51320.050.0035
  • Zoro # G9094705
product price: 
$
43.85
/pk of 100, $0.44/ea

Key Features

Oval Head
Phillips Drive
System of Measurement
Metric
Drive Size
#2
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
72,518 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M51320.050.0035
Zoro #
G9094705
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M5-0.80
Fastener Length
35 mm
Drive Size
#2
Head Height
3.9 mm
Head Dia.
9.2 mm
Screw Size
M5
Head Width
9.3 mm
Maximum Head Width
9.3 mm
Maximum Head Height
3.9 mm

Details

System of Measurement
Metric
Head Type
Oval
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
72,518 psi
Standards
DIN 966A, DIN EN ISO 7047
Item
Machine Screw
Thread Fit
6g
Pack Size
Small
Thread Type
Coarse
Thread Pitch
0.8 mm
Dimensional Standards
DIN 966H, DIN EN ISO 7047
Thread Style
Fully Threaded
Material Grade/Class
18-8
Type
Machine Screw
Shell Material
Stainless Steel

Description

Machine Screw, Head Type Oval, Material Stainless Steel, Finish Plain, Drive Phillips, Thread Size M5x0.80, Fastener Length 35 mm, Head Width 9.3 mm, Head Height 3.9 mm, Drive Size #2, Tensile Strength 72,518 psi, Dimensional Standards DIN 966H, DIN EN ISO 7047, Pack Size Small, Type Machine Screw, Maximum Head Width 9.3 mm, Minimum Head Width Not Applicable, Maximum Head Height 3.9 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Thread Type Coarse, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.