M5-0.80 x 50 mm Slotted Pan Machine Screw, Zinc Plated Steel, 50 PK

  • Mfr # M24640.050.0050

  • Zoro # G2812026


product price:  $9.69
/pk 50, $0.19/ea

Key Features

Pan Head
Slotted Drive
System of Measurement
Metric
Thread Size
M5-0.80
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,915 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M24640.050.0050
Zoro #
G2812026
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M5-0.80
Fastener Length
50 mm
Head Dia.
1 mm
Head Height
3 mm
Head Width
9.5 mm
Screw Size
M5
Maximum Head Width
9.5 mm
Maximum Head Height
3 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,915 psi
Standards
DIN 85, DIN EN ISO 1580
Item
Machine Screw
Rockwell Hardness
B71 to B99.5
Thread Type
Coarse
Pack Size
Small
Thread Pitch
0.8 mm
Thread Fit
6g
Dimensional Standards
DIN 85, DIN EN ISO 1580
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material Steel, Finish Zinc-Plated, Drive Slotted, Thread Size M5x0.80, Fastener Length 50 mm, Head Width 9.5 mm, Head Height 3 mm, Drive Size Not Applicable, Tensile Strength 60,915 psi, Dimensional Standards DIN 85, DIN EN ISO 1580, Pack Size Small, Type Machine Screw, Maximum Head Width 9.5 mm, Minimum Head Width Not Applicable, Maximum Head Height 3 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Thread Type Coarse, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.