M5-0.80 x 8 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1000 PK

  • Mfr # MPPD050080-1000P2

  • Zoro # G5209793


product price: $58.19
/pk 1000, $0.06/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Fastener Length
8 mm
Drive Size
#2
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPPD050080-1000P2
Zoro #
G5209793
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M5-0.80
Fastener Length
8 mm
Drive Size
#2
Head Dia.
10.0 mm
Head Height
3.7 mm
Screw Size
M5
Head Width
9.5 mm
Maximum Head Height
3.7 mm
Maximum Head Width
9.5 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Standards
DIN 7985A, DIN EN ISO 7045
Item
Machine Screw
Head Angle (Deg.)
60900
Rockwell Hardness
B71 to B99
Pack Size
Small
Thread Type
Coarse
Thread Fit
6g
Material Grade/Class
Class 4.8
Dimensional Standards
DIN 7985A, DIN EN ISO 7045
Thread Pitch
0.8 mm
Type
Machine Screw

Description

Machine Screws, Head Type Pan, Material Steel, Finish Zinc-Plated, Drive Phillips, Thread Size M5x0.80, Fastener Length 8 mm, Head Width 9.5 mm, Head Height 3.7 mm, Drive Size #2, Dimensional Standards DIN 7985A, DIN EN ISO 7045, Pack Size Small, Type Machine Screw, Maximum Head Width 9.5 mm, Minimum Head Width Not Applicable, Maximum Head Height 3.7 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Thread Type Coarse, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products