Zoro Homepage

M5-0.80 x 8 mm Torx Button Machine Screw, Plain Stainless Steel

  • Mfr # ZBM5X8

  • Zoro # G310395961


product price: $12.19
/ea

Key Features

Button Head
Torx Drive
System of Measurement
Metric
Drive Size
T25
Material
Stainless Steel
Finish
Plain
Tensile Strength
160,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZBM5X8
Zoro #
G310395961
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M5-0.80
Fastener Length
8 mm
Drive Size
T25
Head Height
2.75 mm
Minimum Thread Length
8 mm
Screw Size
M5
Maximum Head Width
9.5 mm
Overall Length
10.75 mm
Maximum Head Height
2.75 mm
Head Width
9.5 mm
Recommended Hole Size
5 mm

Description

Machine Screw, Head Type Button, Material Stainless Steel, Finish Plain, Drive Six-Lobe, Thread Size M5x0.80, Fastener Length 8 mm, Head Width 9.5 mm, Head Height 2.75 mm, Drive Size T25, Tensile Strength 160,000 psi, Dimensional Standards RoHS Compliant, Pack Size Small, Minimum Thread Length 8 mm, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 9.5 mm, Minimum Head Width Not Applicable, Maximum Head Height 2.75 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.