Shop ZORO SELECT
See all product information
Create Account
M5-0.80 Socket Head Cap Screw, Button, Plain Steel, 10 mm Length, 100 PK
- Mfr # M5010CSB
- Zoro # G8535678
product price:Â
$
36.99
/pk of 100, $0.37/ea
Key Features
Button Head
Thread Size
M5-0.80
Screw Length
10 mm
Material
Steel
Finish
Plain
Drive Size
5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M5010CSB
- Zoro #
- G8535678
- UPC #
- -
- Country of Origin
- United States
- Item
- Socket Head Cap Screw
- Material
- Steel
- Finish
- Plain
- Head Type
- Button
- Standards
- ISO 7380, ASTM F835M
- System of Measurement
- Metric
- Thread Style
- Partially Threaded
- Fastener Thread Type
- Metric
- Cap Screw Type
- Hex Head Cap Screw
Dimensions
- Thread Size
- M5-0.80
- Screw Length
- 10 mm
- Drive Size
- 5 mm
Description
M5-0.8X10 Metric Button Head Socket Cap Screw Plain ASME B18.3.4M
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.