Nylon Patch Lockable SHCS, PK25
- Mfr # 31-MPS-2-8
- Zoro # G624955127
product price:Â
$
17.29
/pk of 25, $0.69/ea
Key Features
Head Diameter
3.8 mm
Material
Nylon
Head Type
Low-Profile Standard
Fastener Length
8 mm
Type
Socket Head Cap Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-MPS-2-8
- Zoro #
- G624955127
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Nylon Patch Lockable SHCS
- Material
- Nylon
- Head Type
- Low-Profile Standard
- Type
- Socket Head Cap Screw
- Thread Type
- Coarse
- Dimensional Standards
- DIN 7984, DIN 912
- System of Measurement
- Metric
- Head Texture
- Smooth
- Thread Style
- Fully Threaded
- Drive Type
- Socket
- Special Features
- Threadlocking
- Resistance Properties
- Corrosion-Resistant
- Traction Material
- Nylon
Dimensions
- Head Diameter
- 3.8 mm
- Fastener Length
- 8 mm
- Head Height
- 2 mm
- Thread Size
- M2x0.40
- Drive Size
- 1.5 mm
Description
Nylon Patch Lockable SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 1.5 mm, Material Nylon, Thread Size M2x0.40, Fastener Length 8 mm, Head Height 2 mm, Head Diameter 3.8 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.