Shop ZORO SELECT
See all product information
Create Account
M5-0.8X20 DIN7500D UNSL HWH THR ROL ZINC BAKE & WAX, PK4000
- Mfr # M520D7500D
- Zoro # G8540553
product price:Â
$
398.99
/pk of 4000, $0.10/ea
Free Shipping & Returns
Key Features
Finish
Wax
Dia./Thread Size
M5-0.8X20
Thread Style
Fully Threaded
Drive Type
Unslotted
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M520D7500D
- Zoro #
- G8540553
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Washer Assortments,M5-0.8X20 DI,PK4000
- Finish
- Wax
- Thread Style
- Fully Threaded
- Drive Type
- Unslotted
- System of Measurement
- Metric
- Head Type
- Screw
Dimensions
- Dia./Thread Size
- M5-0.8X20
Description
Washer Assortments,M5-0.8X20 DI,PK4000, Package Quantity 4000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.