Zoro Homepage

M5-0.8X6 ISO4029 SOCKET SET CUPPT. BLK OX, PK100

  • Mfr # M5006SSC

  • Zoro # G4820101


product price: $2.49
/pk 100, $0.02/ea
Sold in multiples of 4 for $9.96

Key Features

Torx Drive
System of Measurement
Metric
Thread Size
M5-0.80
Material
Alloy Steel
Finish
Black Oxide
Fastener Thread Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5006SSC
Zoro #
G4820101
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M5-0.80
Overall Length
6 mm

Details

System of Measurement
Metric
Drive Type
Torx
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Fastener Thread Type
Metric
Rockwell Hardness
C45 to 53
Head Type
Socket
Fastener Industry Standards
ASTM F912M, ISO 4029
Point Type
Cup

Description

Socket Set Screws, M5-0.8X6 ISO40,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.