Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M5-4.00 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk.

  • Mfr # M11140.050.0001

  • Zoro # G1810868


product price: $5.69
/pk 100, $0.06/ea

Key Features

System of Measurement
Metric
Dia./Thread Size
M5-0.8
Nut Style
Square Nut - Regular
Basic Material
Low Carbon Steel
Material Grade
Class 5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M11140.050.0001
Zoro #
G1810868
UPC #
-
Country of Origin
Multiple

Dimensions

Dia./Thread Size
M5-0.8
Nut Height
4.0 mm
Width Across Flats
8 mm
Thread Size
M5-0.8
Square Width
8 mm
Square Height
4 mm

Details

Item
Square Nut
System of Measurement
Metric
Nut Style
Square Nut - Regular
Basic Material
Low Carbon Steel
Material Grade
Class 5
Fastener Finish
Zinc
Fastener Thread Direction
Right Hand
Nut Standards
DIN 557
Fastener Thread Type
Metric
Finish
Zinc Plated
Thread Direction
Right Hand
Material Grade/Class
Class 5
Material
Steel
Thread Type
Metric
Dimensional Standards
DIN 557
Pack Size
Small Pack

Description

Square Nut, Material Grade/Class Grade 5, Material Steel, Finish Zinc-Plated, Thread Size M5x0.80, Square Height 4 mm, Square Width 8 mm, System of Measurement Metric, Thread Direction Right Hand, Dimensional Standards DIN 557, Pack Size Small Pack, Thread Type Metric, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.