M5x0.8 x 10 mm Combination Phillips/Slotted Pan Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 31-mcc-5-10
Zoro # G316464531
product price: $8.89
/pk 100, $0.09/ea
Sold in multiples of 2 for $17.78
Key Features
Combination Phillips/Slotted Drive
Pan Head
System of Measurement
Metric
Material Grade/Class
18-8
Finish
Passivated
Type
Machine Screw
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-mcc-5-10
Zoro #
G316464531
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
10 mm
Thread Size
M5x0.8
Maximum Head Width
10 mm
Maximum Head Height
4 mm
Overall Length
10 mm
Drive Size
#2
Screw Size
M5
Details
System of Measurement
Metric
Material Grade/Class
18-8
Finish
Passivated
Type
Machine Screw
Thread Type
Coarse
Item
Machine Screw
Material
Stainless Steel
Thread Style
Fully Threaded
Tensile Strength
80,000 psi
Dimensional Standards
DIN 7985
Drive
Combination Phillips/Slotted
Head Type
Pan
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Combination Slotted/Phillips, Thread Size M5x0.80, Fastener Length 10 mm, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 10 mm, Maximum Head Height 4 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.