Zoro Homepage

M5x0.8 x 10 mm Phillips Flat Machine Screw, Brass, 25 PK

  • Mfr # 7-mpf-5-10

  • Zoro # G016463834


product price: $3.89
/pk 25, $0.16/ea
Sold in multiples of 3 for $11.67

Key Features

Phillips Drive
Flat Head
System of Measurement
Metric
Drive Size
#2
Thread Style
Fully Threaded
Material
Brass
Overall Length
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-mpf-5-10
Zoro #
G016463834
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
10 mm
Drive Size
#2
Overall Length
10 mm
Thread Size
M5x0.8
Maximum Head Width
9.2 mm
Maximum Head Height
2.5 mm
Screw Size
M5

Details

System of Measurement
Metric
Item
Machine Screw
Thread Style
Fully Threaded
Drive
Phillips
Material
Brass
Head Type
Flat
Tensile Strength
50,000 psi
Type
Machine Screw
Dimensional Standards
DIN 965
Thread Type
Coarse

Description

Machine Screw, Head Type Flat, Material Brass, Drive Phillips, Thread Size M5x0.80, Fastener Length 10 mm, Drive Size #2, Tensile Strength 50,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 9.2 mm, Maximum Head Height 2.5 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.