M5x0.8 x 10 mm Phillips Pan Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-bpm-5-10

  • Zoro # G116462423


product price: $13.29
/pk 100, $0.13/ea

Key Features

Phillips Drive
Pan Head
Material Grade/Class
18-8
Maximum Head Width
10 mm
Tensile Strength
70,000 psi
Screw Size
M5
Dimensional Standards
DIN 7985
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-bpm-5-10
Zoro #
G116462423
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
10 mm
Maximum Head Width
10 mm
Screw Size
M5
Maximum Head Height
3.95 mm
Thread Size
M5x0.8
Overall Length
10 mm
Drive Size
#2

Details

Material Grade/Class
18-8
Item
Machine Screw
Tensile Strength
70,000 psi
Dimensional Standards
DIN 7985
Material
Stainless Steel
Type
Machine Screw
Drive
Phillips
Thread Style
Fully Threaded
Thread Type
Coarse
Finish
Black Oxide
Head Type
Pan
System of Measurement
Metric

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M5x0.80, Fastener Length 10 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 10 mm, Maximum Head Height 3.95 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.