Zoro Homepage

M5x0.8 x 10 mm Phillips Pan Machine Screw, Brass, 10 PK

  • Mfr # 7-mpp-5-10

  • Zoro # G016463780


product price: $2.49
/pk 10, $0.25/ea
Sold in multiples of 4 for $9.96

Key Features

Pan Head
Phillips Drive
Maximum Head Width
10 mm
Overall Length
10 mm
Thread Type
Coarse
Thread Style
Fully Threaded
Tensile Strength
50,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-mpp-5-10
Zoro #
G016463780
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M5x0.8
Maximum Head Width
10 mm
Overall Length
10 mm
Fastener Length
10 mm
Screw Size
M5x0.8
Maximum Head Height
3.8 mm
Drive Size
#2

Details

Head Type
Pan
Drive
Phillips
Thread Type
Coarse
Thread Style
Fully Threaded
Tensile Strength
50,000 psi
System of Measurement
Metric
Material
Brass
Type
Machine Screw
Item
Machine Screw
Dimensional Standards
DIN 7985

Description

Machine Screw, Head Type Pan, Material Brass, Drive Phillips, Thread Size M5x0.80, Fastener Length 10 mm, Drive Size #2, Tensile Strength 50,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 10 mm, Maximum Head Height 3.8 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.