M5x0.8 x 10 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-mpp-5-10
Zoro # G216461999
product price: $4.59
/pk 50, $0.09/ea
Sold in multiples of 3 for $13.77
Key Features
Pan Head
Phillips Drive
Tensile Strength
70,000 psi
Thread Style
Fully Threaded
Thread Size
M5x0.8
Maximum Head Width
10 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-mpp-5-10
Zoro #
G216461999
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M5x0.8
Maximum Head Width
10 mm
Drive Size
#2
Overall Length
10 mm
Screw Size
M5
Maximum Head Height
3.9 mm
Fastener Length
10 mm
Details
Tensile Strength
70,000 psi
Thread Style
Fully Threaded
System of Measurement
Metric
Head Type
Pan
Material Grade/Class
18-8
Finish
Passivated
Thread Type
Coarse
Drive
Phillips
Dimensional Standards
DIN 7985
Item
Machine Screw
Material
Stainless Steel
Type
Machine Screw
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M5x0.80, Fastener Length 10 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 10 mm, Maximum Head Height 3.9 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.