M5x0.8 x 10 mm Phillips Truss Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 2-mpt-5-10

  • Zoro # G916461817


product price: $6.29
/pk 50, $0.13/ea
Sold in multiples of 2 for $12.58

Key Features

Truss Head
Phillips Drive
Maximum Head Width
11.37 mm
Drive Size
#2
System of Measurement
Metric
Overall Length
10 mm
Thread Size
M5x0.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-mpt-5-10
Zoro #
G916461817
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
11.37 mm
Drive Size
#2
Overall Length
10 mm
Thread Size
M5x0.8
Maximum Head Height
3.25 mm
Screw Size
M5x0.8
Fastener Length
10 mm

Details

System of Measurement
Metric
Head Type
Truss
Material
Stainless Steel
Thread Type
Coarse
Finish
Passivated
Thread Style
Fully Threaded
Type
Machine Screw
Material Grade/Class
316
Item
Machine Screw
Drive
Phillips

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M5x0.80, Fastener Length 10 mm, Drive Size #2, Type Machine Screw, Maximum Head Width 11.37 mm, Maximum Head Height 3.25 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.