M5x0.8 x 100 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 10 PK
Mfr # 1-mpf-5-100
Zoro # G416462574
product price: $3.69
/pk 10, $0.37/eaSold in multiples of 3 for $11.07
Key Features
Phillips Drive
Flat Head
Thread Size
M5x0.8
Maximum Head Width
9.2 mm
Material
Stainless Steel
Drive Size
#2
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-mpf-5-100
Zoro #
G416462574
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M5x0.8
Maximum Head Width
9.2 mm
Drive Size
#2
Screw Size
M5
Overall Length
100 mm
Fastener Length
100 mm
Maximum Head Height
2.5 mm
Details
Item
Machine Screw
Drive
Phillips
Material
Stainless Steel
Finish
Passivated
System of Measurement
Metric
Thread Style
Fully Threaded
Type
Machine Screw
Material Grade/Class
18-8
Tensile Strength
70,000 psi
Dimensional Standards
DIN 965
Thread Type
Coarse
Head Type
Flat
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M5x0.80, Fastener Length 100 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 9.2 mm, Maximum Head Height 2.5 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.