Zoro Homepage

M5x0.8 x 12 mm Phillips Flat Machine Screw, Brass, 25 PK

  • Mfr # 7-mpf-5-12

  • Zoro # G116463857


product price: $3.99
/pk 25, $0.16/ea
Sold in multiples of 3 for $11.97

Key Features

Flat Head
Phillips Drive
Tensile Strength
50,000 psi
System of Measurement
Metric
Type
Machine Screw
Thread Style
Fully Threaded
Dimensional Standards
DIN 965
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-mpf-5-12
Zoro #
G116463857
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M5x0.8
Fastener Length
12 mm
Maximum Head Width
9.2 mm
Maximum Head Height
2.5 mm
Overall Length
12 mm
Screw Size
M5
Drive Size
#2

Details

Tensile Strength
50,000 psi
System of Measurement
Metric
Type
Machine Screw
Head Type
Flat
Item
Machine Screw
Thread Style
Fully Threaded
Dimensional Standards
DIN 965
Drive
Phillips
Thread Type
Coarse
Material
Brass

Description

Machine Screw, Head Type Flat, Material Brass, Drive Phillips, Thread Size M5x0.80, Fastener Length 12 mm, Drive Size #2, Tensile Strength 50,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 9.2 mm, Maximum Head Height 2.5 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.