M5x0.8 x 12 mm Phillips Pan Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-bpm-5-12

  • Zoro # G816462464


product price: $14.59
/pk 100, $0.15/ea

Key Features

Phillips Drive
Pan Head
Screw Size
M5
Thread Style
Fully Threaded
Dimensional Standards
DIN 7985
Maximum Head Height
3.95 mm
Drive Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-bpm-5-12
Zoro #
G816462464
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
M5
Maximum Head Height
3.95 mm
Drive Size
#2
Thread Size
M5x0.8
Fastener Length
12 mm
Overall Length
12 mm
Maximum Head Width
10 mm

Details

Thread Style
Fully Threaded
Dimensional Standards
DIN 7985
Item
Machine Screw
System of Measurement
Metric
Tensile Strength
70,000 psi
Type
Machine Screw
Drive
Phillips
Head Type
Pan
Material Grade/Class
18-8
Finish
Black Oxide
Thread Type
Coarse
Material
Stainless Steel

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M5x0.80, Fastener Length 12 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 10 mm, Maximum Head Height 3.95 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.