M5x0.8 x 12 mm Phillips Pan Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 32-mpp-5-12
Zoro # G816461504
product price: $4.49
/pk 25, $0.18/eaSold in multiples of 3 for $13.47
Key Features
Phillips Drive
Pan Head
System of Measurement
Metric
Maximum Head Height
3.9 mm
Screw Size
M5x0.8
Drive Size
#2
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32-mpp-5-12
Zoro #
G816461504
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
3.9 mm
Screw Size
M5x0.8
Drive Size
#2
Maximum Head Width
10 mm
Fastener Length
12 mm
Overall Length
12 mm
Thread Size
M5x0.8
Details
System of Measurement
Metric
Thread Style
Fully Threaded
Material
Stainless Steel
Type
Machine Screw
Dimensional Standards
DIN 7985
Material Grade/Class
316
Thread Type
Coarse
Tensile Strength
70,000 psi
Drive
Phillips
Item
Machine Screw
Finish
Passivated
Head Type
Pan
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M5x0.80, Fastener Length 12 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 10 mm, Maximum Head Height 3.9 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.