Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M5x0.8 x 12 mm Phillips Truss Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 2-mpt-5-12

  • Zoro # G516461675


product price: $3.89
/pk 25, $0.16/ea
Sold in multiples of 3 for $11.67

Key Features

Phillips Drive
Truss Head
Overall Length
12 mm
Material Grade/Class
316
Maximum Head Height
3.25 mm
Finish
Passivated
Screw Size
M5x0.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-mpt-5-12
Zoro #
G516461675
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
12 mm
Maximum Head Height
3.25 mm
Screw Size
M5x0.8
Drive Size
#2
Maximum Head Width
11.37 mm
Thread Size
M5x0.8
Fastener Length
12 mm

Details

Material Grade/Class
316
Finish
Passivated
Drive
Phillips
System of Measurement
Metric
Thread Type
Coarse
Type
Machine Screw
Material
Stainless Steel
Item
Machine Screw
Thread Style
Fully Threaded
Head Type
Truss

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M5x0.80, Fastener Length 12 mm, Drive Size #2, Type Machine Screw, Maximum Head Width 11.37 mm, Maximum Head Height 3.25 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.