M5x0.8 x 12 mm Slotted Pan Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 2-msp-5-12
Zoro # G416466039
product price: $2.69
/pk 25, $0.11/ea
Sold in multiples of 4 for $10.76
Key Features
Slotted Drive
Pan Head
Tensile Strength
70,000 psi
Maximum Head Height
3 mm
Dimensional Standards
DIN 85, ISO 1580
Finish
Passivated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-msp-5-12
Zoro #
G416466039
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
3 mm
Screw Size
M5x0.8
Fastener Length
12 mm
Maximum Head Width
10 mm
Overall Length
12 mm
Thread Size
M5x0.8
Details
Drive
Slotted
Item
Machine Screw
Tensile Strength
70,000 psi
Head Type
Pan
Dimensional Standards
DIN 85, ISO 1580
Finish
Passivated
Thread Style
Fully Threaded
Type
Machine Screw
Material
Stainless Steel
Thread Type
Coarse
System of Measurement
Metric
Material Grade/Class
316
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size M5x0.80, Fastener Length 12 mm, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards DIN 85, ISO 1580, Type Machine Screw, Maximum Head Width 10 mm, Maximum Head Height 3 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.