Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M5x0.8 x 14 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-mpf-5-14

  • Zoro # G316462735


product price: $6.49
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.98

Key Features

Flat Head
Phillips Drive
Type
Machine Screw
Finish
Passivated
Overall Length
14 mm
Tensile Strength
70,000 psi
Maximum Head Height
2.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpf-5-14
Zoro #
G316462735
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
14 mm
Maximum Head Height
2.5 mm
Screw Size
M5
Maximum Head Width
9.2 mm
Fastener Length
14 mm
Drive Size
#2
Thread Size
M5x0.8

Details

Type
Machine Screw
Finish
Passivated
Head Type
Flat
Drive
Phillips
Item
Machine Screw
Tensile Strength
70,000 psi
Thread Style
Fully Threaded
Material Grade/Class
18-8
Thread Type
Coarse
Dimensional Standards
DIN 965
Material
Stainless Steel
System of Measurement
Metric

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M5x0.80, Fastener Length 14 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 9.2 mm, Maximum Head Height 2.5 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.