M5x0.8 x 16 mm Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK
Mfr # 31-bfm-5-16
Zoro # G116462201
product price: $29.79
/pk 100, $0.30/eaKey Features
Flat Head
Phillips Drive
Tensile Strength
70,000 psi
Screw Size
M5
Drive Size
#2
Material Grade/Class
18-8
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-bfm-5-16
Zoro #
G116462201
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
M5
Drive Size
#2
Fastener Length
16 mm
Overall Length
16 mm
Maximum Head Height
2.5 mm
Thread Size
M5x0.8
Maximum Head Width
9.2 mm
Details
Tensile Strength
70,000 psi
Material Grade/Class
18-8
Head Type
Flat
Finish
Black Oxide
Drive
Phillips
Thread Style
Fully Threaded
Thread Type
Coarse
Item
Machine Screw
Type
Machine Screw
System of Measurement
Metric
Dimensional Standards
DIN 965
Material
Stainless Steel
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M5x0.80, Fastener Length 16 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 9.2 mm, Maximum Head Height 2.5 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.