Zoro Homepage

M5x0.8 x 16 mm Phillips Flat Machine Screw, Brass, 25 PK

  • Mfr # 7-mpf-5-16

  • Zoro # G816463751


product price: $5.99
/pk 25, $0.24/ea
Sold in multiples of 2 for $11.98

Key Features

Phillips Drive
Flat Head
Tensile Strength
50,000 psi
Thread Type
Coarse
Maximum Head Height
2.5 mm
Screw Size
M5
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-mpf-5-16
Zoro #
G816463751
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
16 mm
Maximum Head Height
2.5 mm
Screw Size
M5
Drive Size
#2
Thread Size
M5x0.8
Maximum Head Width
9.2 mm
Overall Length
16 mm

Details

Drive
Phillips
Tensile Strength
50,000 psi
Thread Type
Coarse
Material
Brass
Thread Style
Fully Threaded
System of Measurement
Metric
Type
Machine Screw
Item
Machine Screw
Dimensional Standards
DIN 965
Head Type
Flat

Description

Machine Screw, Head Type Flat, Material Brass, Drive Phillips, Thread Size M5x0.80, Fastener Length 16 mm, Drive Size #2, Tensile Strength 50,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 9.2 mm, Maximum Head Height 2.5 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.