M5x0.8 x 16 mm Phillips Pan Machine Screw, Brass, 10 PK
Mfr # 7-mpp-5-16
Zoro # G016463711
product price: $2.69
/pk 10, $0.27/eaSold in multiples of 4 for $10.76
Key Features
Pan Head
Phillips Drive
Drive Size
#2
Maximum Head Height
3.8 mm
Tensile Strength
50,000 psi
Thread Type
Coarse
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-mpp-5-16
Zoro #
G016463711
UPC #
-
Country of Origin
China
Dimensions
Drive Size
#2
Thread Size
M5x0.8
Maximum Head Height
3.8 mm
Fastener Length
16 mm
Overall Length
16 mm
Screw Size
M5x0.8
Maximum Head Width
10 mm
Details
Tensile Strength
50,000 psi
Head Type
Pan
Item
Machine Screw
Thread Type
Coarse
System of Measurement
Metric
Dimensional Standards
DIN 7985
Thread Style
Fully Threaded
Drive
Phillips
Material
Brass
Type
Machine Screw
Description
Machine Screw, Head Type Pan, Material Brass, Drive Phillips, Thread Size M5x0.80, Fastener Length 16 mm, Drive Size #2, Tensile Strength 50,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 10 mm, Maximum Head Height 3.8 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.