M5x0.8 x 16 mm Slotted Flat Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 2-msf-5-16
Zoro # G516463518
product price: $3.39
/pk 25, $0.14/eaSold in multiples of 3 for $10.17
Key Features
Flat Head
Slotted Drive
Screw Size
M5
Material
Stainless Steel
Dimensional Standards
DIN 963
System of Measurement
Metric
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-msf-5-16
Zoro #
G516463518
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
M5
Fastener Length
16 mm
Thread Size
M5x0.8
Maximum Head Width
9.2 mm
Overall Length
16 mm
Maximum Head Height
2.5 mm
Details
Material
Stainless Steel
Dimensional Standards
DIN 963
System of Measurement
Metric
Type
Machine Screw
Tensile Strength
100,000 psi
Material Grade/Class
316
Head Type
Flat
Thread Style
Fully Threaded
Finish
Passivated
Thread Type
Coarse
Drive
Slotted
Item
Machine Screw
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size M5x0.80, Fastener Length 16 mm, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards DIN 963, Type Machine Screw, Maximum Head Width 9.2 mm, Maximum Head Height 2.5 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.