M5x0.8 x 16 mm Slotted Pan Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 2-msp-5-16
Zoro # G916466027
product price: $2.69
/pk 25, $0.11/ea
Sold in multiples of 4 for $10.76
Key Features
Pan Head
Slotted Drive
Type
Machine Screw
Finish
Passivated
Material Grade/Class
316
Overall Length
16 mm
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-msp-5-16
Zoro #
G916466027
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M5x0.8
Overall Length
16 mm
Fastener Length
16 mm
Maximum Head Width
10 mm
Screw Size
M5x0.8
Maximum Head Height
3 mm
Details
Type
Machine Screw
Finish
Passivated
Material Grade/Class
316
Thread Type
Coarse
Head Type
Pan
Item
Machine Screw
Material
Stainless Steel
Drive
Slotted
System of Measurement
Metric
Tensile Strength
70,000 psi
Dimensional Standards
DIN 85, ISO 1580
Thread Style
Fully Threaded
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size M5x0.80, Fastener Length 16 mm, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards DIN 85, ISO 1580, Type Machine Screw, Maximum Head Width 10 mm, Maximum Head Height 3 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.