M5x0.8 x 18 mm Phillips Truss Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-mpt-5-18
Zoro # G816462143
product price: $8.29
/pk 50, $0.17/ea
Sold in multiples of 2 for $16.58
Key Features
Phillips Drive
Truss Head
Maximum Head Height
3.25 mm
Material Grade/Class
18-8
Tensile Strength
100,000 psi
Type
Machine Screw
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-mpt-5-18
Zoro #
G816462143
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
3.25 mm
Drive Size
#2
Thread Size
M5x0.8
Maximum Head Width
11.37 mm
Screw Size
M5x0.8
Fastener Length
18 mm
Overall Length
18 mm
Details
Material Grade/Class
18-8
Item
Machine Screw
Tensile Strength
100,000 psi
Type
Machine Screw
System of Measurement
Metric
Thread Style
Fully Threaded
Material
Stainless Steel
Thread Type
Coarse
Drive
Phillips
Finish
Passivated
Head Type
Truss
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M5x0.80, Fastener Length 18 mm, Drive Size #2, Tensile Strength 100,000 psi, Type Machine Screw, Maximum Head Width 11.37 mm, Maximum Head Height 3.25 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.