M5x0.8 x 20 mm Phillips Pan Machine Screw, Black Oxide Stainless Steel, 100 PK
Mfr # 31-bpm-5-20
Zoro # G416462338
product price: $18.15
/pk 100, $0.18/eaKey Features
Pan Head
Phillips Drive
Overall Length
20 mm
Dimensional Standards
DIN 7985
Maximum Head Height
3.95 mm
Screw Size
M5
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-bpm-5-20
Zoro #
G416462338
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
20 mm
Maximum Head Height
3.95 mm
Screw Size
M5
Maximum Head Width
10 mm
Fastener Length
20 mm
Drive Size
#2
Thread Size
M5x0.8
Details
Dimensional Standards
DIN 7985
Item
Machine Screw
Material
Stainless Steel
Material Grade/Class
18-8
System of Measurement
Metric
Type
Machine Screw
Finish
Black Oxide
Head Type
Pan
Thread Type
Coarse
Tensile Strength
70,000 psi
Drive
Phillips
Thread Style
Fully Threaded
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size M5x0.80, Fastener Length 20 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 10 mm, Maximum Head Height 3.95 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.