M5x0.8 x 20 mm Phillips Truss Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-mpt-5-20

  • Zoro # G616462114


product price: $4.39
/pk 25, $0.18/ea
Sold in multiples of 3 for $13.17

Key Features

Phillips Drive
Truss Head
System of Measurement
Metric
Maximum Head Width
11.37 mm
Finish
Passivated
Type
Machine Screw
Screw Size
M5x0.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpt-5-20
Zoro #
G616462114
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
11.37 mm
Screw Size
M5x0.8
Maximum Head Height
3.25 mm
Fastener Length
20 mm
Drive Size
#2
Thread Size
M5x0.8
Overall Length
20 mm

Details

System of Measurement
Metric
Drive
Phillips
Item
Machine Screw
Finish
Passivated
Type
Machine Screw
Thread Type
Coarse
Material
Stainless Steel
Thread Style
Fully Threaded
Head Type
Truss
Tensile Strength
100,000 psi
Material Grade/Class
18-8

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M5x0.80, Fastener Length 20 mm, Drive Size #2, Tensile Strength 100,000 psi, Type Machine Screw, Maximum Head Width 11.37 mm, Maximum Head Height 3.25 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.