M5x0.8 x 20 mm Phillips Truss Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 2-mpt-5-20

  • Zoro # G216461753


product price: $4.79
/pk 25, $0.19/ea
Sold in multiples of 2 for $9.58

Key Features

Truss Head
Phillips Drive
Finish
Passivated
Thread Type
Coarse
System of Measurement
Metric
Overall Length
20 mm
Drive Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-mpt-5-20
Zoro #
G216461753
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
20 mm
Drive Size
#2
Maximum Head Height
3.25 mm
Fastener Length
20 mm
Maximum Head Width
11.37 mm
Thread Size
M5x0.8
Screw Size
M5x0.8

Details

Finish
Passivated
Thread Type
Coarse
System of Measurement
Metric
Type
Machine Screw
Head Type
Truss
Thread Style
Fully Threaded
Material
Stainless Steel
Item
Machine Screw
Material Grade/Class
316
Drive
Phillips

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M5x0.80, Fastener Length 20 mm, Drive Size #2, Type Machine Screw, Maximum Head Width 11.37 mm, Maximum Head Height 3.25 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.