M5x0.8 x 20 mm Slotted Pan Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-msp-5-20
Zoro # G416465179
product price: $4.49
/pk 50, $0.09/ea
Sold in multiples of 3 for $13.47
Key Features
Slotted Drive
Pan Head
Type
Machine Screw
Screw Size
M5
Material
Stainless Steel
Dimensional Standards
DIN 85, ISO 1580
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-msp-5-20
Zoro #
G416465179
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M5x0.8
Screw Size
M5
Maximum Head Height
3 mm
Fastener Length
20 mm
Overall Length
20 mm
Maximum Head Width
10 mm
Details
Drive
Slotted
Type
Machine Screw
Material
Stainless Steel
Dimensional Standards
DIN 85, ISO 1580
System of Measurement
Metric
Head Type
Pan
Thread Style
Fully Threaded
Item
Machine Screw
Thread Type
Coarse
Material Grade/Class
18-8
Tensile Strength
70,000 psi
Finish
Passivated
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size M5x0.80, Fastener Length 20 mm, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards DIN 85, ISO 1580, Type Machine Screw, Maximum Head Width 10 mm, Maximum Head Height 3 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.