Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M5x0.8 x 22 mm Phillips Flat Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-mpf-5-22

  • Zoro # G416462604


product price: $8.99
/pk 100, $0.09/ea
Sold in multiples of 2 for $17.98

Key Features

Flat Head
Phillips Drive
Material Grade/Class
18-8
Screw Size
M5
Maximum Head Height
2.5 mm
Thread Size
M5x0.8
Maximum Head Width
9.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-mpf-5-22
Zoro #
G416462604
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
M5
Maximum Head Height
2.5 mm
Thread Size
M5x0.8
Maximum Head Width
9.2 mm
Fastener Length
22 mm
Drive Size
#2
Overall Length
22 mm

Details

Material Grade/Class
18-8
Dimensional Standards
DIN 965
Head Type
Flat
Thread Type
Coarse
Material
Stainless Steel
Drive
Phillips
Finish
Passivated
Type
Machine Screw
Tensile Strength
70,000 psi
Item
Machine Screw
Thread Style
Fully Threaded
System of Measurement
Metric

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size M5x0.80, Fastener Length 22 mm, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards DIN 965, Type Machine Screw, Maximum Head Width 9.2 mm, Maximum Head Height 2.5 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products