M5x0.8 x 25 mm Combination Phillips/Slotted Pan Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 31-mcc-5-25
Zoro # G316464524
product price:Â $6.89
/pk 50, $0.14/ea
Sold in multiples of 2 for $13.78
Key Features
Combination Phillips/Slotted Drive
Pan Head
Material
Stainless Steel
Finish
Passivated
Material Grade/Class
18-8
Overall Length
25 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-mcc-5-25
Zoro #
G316464524
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
25 mm
Fastener Length
25 mm
Drive Size
#2
Screw Size
M5
Maximum Head Height
4 mm
Maximum Head Width
10 mm
Thread Size
M5x0.8
Details
Material
Stainless Steel
Drive
Combination Phillips/Slotted
Finish
Passivated
Material Grade/Class
18-8
System of Measurement
Metric
Thread Type
Coarse
Head Type
Pan
Tensile Strength
80,000 psi
Item
Machine Screw
Type
Machine Screw
Dimensional Standards
DIN 7985
Thread Style
Fully Threaded
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Combination Slotted/Phillips, Thread Size M5x0.80, Fastener Length 25 mm, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards DIN 7985, Type Machine Screw, Maximum Head Width 10 mm, Maximum Head Height 4 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.